#4-40 x 3/8 in Phillips Flat Machine Screw, Stainless Steel, 100 PK
Mfr # ms51959-15d
Zoro # G816465090
product price: $8.59
/pk 100, $0.09/eaSold in multiples of 2 for $17.18
Key Features
Phillips Drive
Flat Head
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Screw Size
#4-40
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-15d
Zoro #
G816465090
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
3/8 in
Thread Size
#4-40
Screw Size
#4-40
Overall Length
3/8 in
Details
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Item
Machine Screw
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.