#4-40 x 3/8 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 100 PK

  • Mfr # ms24693c-4d

  • Zoro # G316465149


product price: $7.29
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.58

Key Features

Flat Head
Phillips Drive
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Screw Size
#4-40
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms24693c-4d
Zoro #
G316465149
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3/8 in
Screw Size
#4-40
Overall Length
3/8 in
Thread Size
#4-40

Details

Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Head Type
Flat
Type
Machine Screw
Item
Military Standard Phil Flat 100 Degree
Drive
Phillips

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.