#4-40 x 3/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-4c-37

  • Zoro # G516461286


product price:  $4.15
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.45

Key Features

Phillips Drive
Pan Head
Overall Length
3/8 in
Tensile Strength
70,000 psi
Drive Size
#1
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-4c-37
Zoro #
G516461286
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Drive Size
#1
Screw Size
#4-40
Maximum Head Height
5/64 in
Fastener Length
3/8 in
Thread Size
#4-40
Maximum Head Width
7/32 in

Details

Drive
Phillips
Tensile Strength
70,000 psi
Head Type
Pan
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material Grade/Class
18-8
Thread Style
Fully Threaded
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.