#4-40 x 3/8 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-btm-4c-37
Zoro # G916461107
product price:Â $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98
Key Features
Truss Head
Phillips Drive
Type
Machine Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Drive Size
#1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-btm-4c-37
Zoro #
G916461107
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Drive Size
#1
Maximum Head Height
1/16 in
Maximum Head Width
1/4 in
Fastener Length
3/8 in
Screw Size
#4-40
Overall Length
3/8 in
Details
Type
Machine Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
System of Measurement
Inch
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Type
Coarse
Head Type
Truss
Drive
Phillips
Material
Stainless Steel
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/4 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.