#4-40 x 3/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-sfm-4c-37

  • Zoro # G016463315


product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Flat Head
Slotted Drive
Screw Size
#4-40
Material
Stainless Steel
Thread Size
#4-40
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-4c-37
Zoro #
G016463315
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4-40
Thread Size
#4-40
Maximum Head Width
7/32 in
Overall Length
3/8 in
Maximum Head Height
7/64 in
Fastener Length
3/8 in

Details

Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Finish
Passivated
Material Grade/Class
316
Type
Machine Screw
Head Type
Flat
Item
Machine Screw
System of Measurement
Inch
Drive
Slotted
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.