#4-40 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # U51120.011.0037

  • Zoro # G3313082


product price:  $2.95
/pk 100, $0.03/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51120.011.0037
Zoro #
G3313082
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Fastener Length
3/8 in
Head Height
0.068 in
Head Dia.
0.219 in
Screw Size
#4
Head Width
0.212 in
Maximum Head Width
7/32 in
Maximum Head Height
1/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Pack Size
Small
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 3/8 in, Head Width 0.212 in, Head Height 0.068 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products