#4-40 x 5/16 in Phillips Flat Machine Screw, Brass, 100 PK
Mfr # 7-pfm-4c-31
Zoro # G816463942
product price: $3.89
/pk 100, $0.04/eaSold in multiples of 3 for $11.67
Key Features
Phillips Drive
Flat Head
Thread Style
Fully Threaded
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-pfm-4c-31
Zoro #
G816463942
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Fastener Length
5/16 in
Maximum Head Width
5/32 in
Overall Length
5/16 in
Drive Size
#1
Screw Size
#4-40
Maximum Head Height
3/64 in
Details
Item
Machine Screw
Thread Style
Fully Threaded
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Thread Type
Coarse
System of Measurement
Inch
Drive
Phillips
Material
Brass
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size #4-40, Fastener Length 5/16 in, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.