#4-40 x 5/16 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pom-4c-31
Zoro # G416461966
product price: $2.15
/pk 100, $0.02/eaSold in multiples of 5 for $10.75
Key Features
Oval Head
Phillips Drive
Tensile Strength
80,000 psi
Screw Size
#4-40
Overall Length
5/16 in
Material Grade/Class
18-8
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pom-4c-31
Zoro #
G416461966
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4-40
Overall Length
5/16 in
Thread Size
#4-40
Maximum Head Width
7/32 in
Maximum Head Height
7/64 in
Drive Size
#1
Fastener Length
5/16 in
Details
Tensile Strength
80,000 psi
Item
Machine Screw
Material Grade/Class
18-8
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
System of Measurement
Inch
Head Type
Oval
Thread Style
Fully Threaded
Drive
Phillips
Thread Type
Coarse
Type
Machine Screw
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 5/16 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.