#4-40 x 5/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-4c-31
Zoro # G216461449
product price: $2.19
/pk 50, $0.04/eaSold in multiples of 5 for $10.95
Key Features
Phillips Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Maximum Head Height
5/64 in
Tensile Strength
80,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-4c-31
Zoro #
G216461449
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5/16 in
Maximum Head Height
5/64 in
Drive Size
#1
Thread Size
#4-40
Overall Length
5/16 in
Screw Size
#4-40
Maximum Head Width
7/32 in
Details
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Tensile Strength
80,000 psi
System of Measurement
Inch
Finish
Passivated
Drive
Phillips
Material
Stainless Steel
Head Type
Pan
Thread Style
Fully Threaded
Material Grade/Class
316
Thread Type
Coarse
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 5/16 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.