Zoro Homepage

#4-40 x 5/16 in Phillips Pan Machine Screw, Stainless Steel, 100 PK

  • Mfr # ms51957-14d

  • Zoro # G416465582


product price: $9.79
/pk 100, $0.10/ea

Key Features

Phillips Drive
Pan Head
Overall Length
5/16 in
Material
Stainless Steel
Screw Size
#4-40
System of Measurement
Inch
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-14d
Zoro #
G416465582
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/16 in
Screw Size
#4-40
Fastener Length
5/16 in
Thread Size
#4-40

Details

Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
Item
Machine Screw
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 5/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products