#4-40 x 5/16 in Slotted Oval Machine Screw, Brass, 100 PK
Mfr # 7-som-4c-31
Zoro # G716464537
product price: $5.59
/pk 100, $0.06/eaSold in multiples of 2 for $11.18
Key Features
Slotted Drive
Oval Head
Screw Size
#4-40
Overall Length
5/16 in
Maximum Head Width
7/32 in
Maximum Head Height
7/64 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-som-4c-31
Zoro #
G716464537
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4-40
Overall Length
5/16 in
Maximum Head Width
7/32 in
Fastener Length
5/16 in
Maximum Head Height
7/64 in
Thread Size
#4-40
Details
Drive
Slotted
Item
Machine Screw
Thread Style
Fully Threaded
Type
Machine Screw
Head Type
Oval
Thread Type
Coarse
Material
Brass
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Description
Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #4-40, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.