#4-40 x 5/16 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-BP6-4C-31

  • Zoro # G116461754


product price:  $2.29
/pk 25, $0.09/ea
Sold in multiples of 5 for $11.45

Key Features

Torx Drive
Button Head
Thread Style
Fully Threaded
Material Grade/Class
18-8
Overall Length
5/16 in
Drive Size
T8
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-BP6-4C-31
Zoro #
G116461754
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/16 in
Overall Length
5/16 in
Drive Size
T8
Thread Size
#4-40
Maximum Head Height
1/16 in
Maximum Head Width
7/32 in

Details

Thread Style
Fully Threaded
Item
Tamper Resistant Screw
Material Grade/Class
18-8
Drive
Torx
Tensile Strength
70,000 psi
System of Measurement
Inch
Thread Type
Coarse
Resistance Properties
Tamper-Resistant
Material
Stainless Steel
Finish
Passivated
Dimensional Standards
ASME B18.3
Type
Machine Screw
Head Type
Button

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #4-40, Fastener Length 5/16 in, Drive Size T8, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products