#4-40 x 5/32 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-4c-15
Zoro # G216462170
product price: $2.19
/pk 100, $0.02/eaSold in multiples of 5 for $10.95
Key Features
Phillips Drive
Pan Head
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Size
#4-40
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-4c-15
Zoro #
G216462170
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Overall Length
5/32 in
Screw Size
#4-40
Maximum Head Height
5/64 in
Drive Size
#1
Fastener Length
5/32 in
Maximum Head Width
7/32 in
Details
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
18-8
Finish
Passivated
Drive
Phillips
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 5/32 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.