Zoro Homepage

#4-40 x 5/8 in Phillips Flat Machine Screw, Brass, 100 PK

  • Mfr # 7-pfm-4c-62

  • Zoro # G216463986


product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38

Key Features

Flat Head
Phillips Drive
Material
Brass
Overall Length
5/8 in
Type
Machine Screw
Maximum Head Width
5/32 in
Screw Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-4c-62
Zoro #
G216463986
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Maximum Head Width
5/32 in
Fastener Length
5/8 in
Screw Size
#4-40
Drive Size
#1
Thread Size
#4-40
Maximum Head Height
3/64 in

Details

Head Type
Flat
Material
Brass
Type
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Drive
Phillips
Item
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size #4-40, Fastener Length 5/8 in, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.