#4-40 x 5/8 in Phillips Flat Machine Screw, Stainless Steel, 50 PK
Mfr # ms51959-18d
Zoro # G616465092
product price: $5.39
/pk 50, $0.11/eaSold in multiples of 2 for $10.78
Key Features
Phillips Drive
Flat Head
System of Measurement
Inch
Material Grade/Class
18-8
Screw Size
#4-40
Type
Machine Screw
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-18d
Zoro #
G616465092
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#4-40
Fastener Length
5/8 in
Overall Length
5/8 in
Thread Size
#4-40
Details
System of Measurement
Inch
Drive
Phillips
Head Type
Flat
Material Grade/Class
18-8
Type
Machine Screw
Item
Machine Screw
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 5/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.