#4-40 x 5/8 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pom-4c-62
Zoro # G816461924
product price: $2.69
/pk 100, $0.03/ea
Sold in multiples of 4 for $10.76
Key Features
Oval Head
Phillips Drive
Overall Length
5/8 in
Screw Size
#4-40
Drive Size
#1
Maximum Head Height
7/64 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pom-4c-62
Zoro #
G816461924
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Screw Size
#4-40
Drive Size
#1
Maximum Head Height
7/64 in
Fastener Length
5/8 in
Thread Size
#4-40
Maximum Head Width
7/32 in
Details
Item
Machine Screw
Head Type
Oval
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Coarse
Material Grade/Class
18-8
Finish
Passivated
Type
Machine Screw
Drive
Phillips
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 5/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.