#4-40 x 5/8 in Slotted Round Machine Screw, Brass, 100 PK
Mfr # 7-srm-4c-62
Zoro # G216466079
product price: $6.59
/pk 100, $0.07/eaSold in multiples of 2 for $13.18
Key Features
Slotted Drive
Round Head
System of Measurement
Inch
Type
Machine Screw
Tensile Strength
50,000 psi
Overall Length
5/8 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-4c-62
Zoro #
G216466079
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Thread Size
#4-40
Maximum Head Width
7/32 in
Screw Size
#4-40
Maximum Head Height
3/32 in
Fastener Length
5/8 in
Details
System of Measurement
Inch
Type
Machine Screw
Tensile Strength
50,000 psi
Item
Machine Screw
Drive
Slotted
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Material
Brass
Head Type
Round
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #4-40, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.