#4-40 x 5/8 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-BP6-4C-62
Zoro # G316461684
product price:Â $8.19
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.38
Key Features
Torx Drive
Button Head
Maximum Head Width
7/32 in
Tensile Strength
70,000 psi
Drive Size
T8
Type
Machine Screw
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-4C-62
Zoro #
G316461684
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-40
Fastener Length
5/8 in
Maximum Head Width
7/32 in
Drive Size
T8
Overall Length
5/8 in
Maximum Head Height
1/16 in
Details
Tensile Strength
70,000 psi
Type
Machine Screw
Thread Style
Fully Threaded
Drive
Torx
Thread Type
Coarse
Material Grade/Class
18-8
Head Type
Button
Material
Stainless Steel
Finish
Passivated
Item
Tamper Resistant Screw
Dimensional Standards
ASME B18.3
System of Measurement
Inch
Resistance Properties
Tamper-Resistant
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #4-40, Fastener Length 5/8 in, Drive Size T8, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.