#4-40 x 7/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-XBM-4C-43
Zoro # G816462365
product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58
Key Features
Flat Head
Phillips Drive
Thread Style
Fully Threaded
Type
Machine Screw
Overall Length
7/16 in
Screw Size
#4-40
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-XBM-4C-43
Zoro #
G816462365
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
7/16 in
Screw Size
#4-40
Drive Size
#1
Maximum Head Width
7/32 in
Maximum Head Height
3/64 in
Thread Size
#4-40
Fastener Length
7/16 in
Details
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Inch
Head Type
Flat
Finish
Black Oxide
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 7/16 in, Drive Size #1, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.