#4-40 x 7/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 2-pfm-4c-43
Zoro # G416461317
product price: $3.89
/pk 100, $0.04/eaSold in multiples of 3 for $11.67
Key Features
Phillips Drive
Flat Head
Thread Style
Fully Threaded
Overall Length
7/16 in
Thread Type
Coarse
Maximum Head Width
7/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-4c-43
Zoro #
G416461317
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
7/16 in
Maximum Head Width
7/32 in
Maximum Head Height
1/16 in
Screw Size
#4-40
Fastener Length
7/16 in
Drive Size
#1
Thread Size
#4-40
Details
Thread Style
Fully Threaded
Thread Type
Coarse
Drive
Phillips
System of Measurement
Inch
Type
Machine Screw
Item
Machine Screw
Material
Stainless Steel
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Finish
Passivated
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 7/16 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.