#4-40 x 7/16 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pom-4c-43
Zoro # G016462011
product price: $2.29
/pk 100, $0.02/eaSold in multiples of 5 for $11.45
Key Features
Phillips Drive
Oval Head
Thread Type
Coarse
Material
Stainless Steel
Screw Size
#4-40
Overall Length
7/16 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pom-4c-43
Zoro #
G016462011
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4-40
Fastener Length
7/16 in
Overall Length
7/16 in
Drive Size
#1
Thread Size
#4-40
Maximum Head Width
7/32 in
Maximum Head Height
7/64 in
Details
Thread Type
Coarse
Drive
Phillips
Material
Stainless Steel
Finish
Passivated
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Type
Machine Screw
Head Type
Oval
Material Grade/Class
18-8
Tensile Strength
80,000 psi
System of Measurement
Inch
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 7/16 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.