#4-40 x 7/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-4c-43
Zoro # G116461457
product price: $2.29
/pk 50, $0.05/eaSold in multiples of 5 for $11.45
Key Features
Pan Head
Phillips Drive
Maximum Head Width
7/32 in
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-4c-43
Zoro #
G116461457
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
7/32 in
Fastener Length
7/16 in
Drive Size
#1
Overall Length
7/16 in
Maximum Head Height
5/64 in
Thread Size
#4-40
Screw Size
#4-40
Details
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Item
Machine Screw
System of Measurement
Inch
Finish
Passivated
Head Type
Pan
Material Grade/Class
316
Material
Stainless Steel
Thread Type
Coarse
Tensile Strength
80,000 psi
Drive
Phillips
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 7/16 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.