#4-40 x 7/16 in Phillips Pan Machine Screw, Stainless Steel, 100 PK
Mfr # ms51957-16d
Zoro # G816465670
product price: $10.69
/pk 100, $0.11/eaKey Features
Pan Head
Phillips Drive
Thread Size
#4-40
Overall Length
7/16 in
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms51957-16d
Zoro #
G816465670
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Fastener Length
7/16 in
Overall Length
7/16 in
Screw Size
#4-40
Details
Item
Machine Screw
Head Type
Pan
Drive
Phillips
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 7/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.