#4-40 x 7/16 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-4c-43

  • Zoro # G416462222


product price: $2.19
/pk 100, $0.02/ea
Sold in multiples of 5 for $10.95

Key Features

Round Head
Phillips Drive
Screw Size
#4-40
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Overall Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-4c-43
Zoro #
G416462222
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4-40
Overall Length
7/16 in
Fastener Length
7/16 in
Thread Size
#4-40
Maximum Head Width
7/32 in
Maximum Head Height
3/32 in
Drive Size
#1

Details

Head Type
Round
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Phillips
Thread Type
Coarse
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Passivated
System of Measurement
Inch
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 7/16 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.