Shop ZORO SELECT
See all product information
Create Account
#4-40 x 7/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
- Mfr # U51110.011.0043
- Zoro # G2731197
product price:Â
$
4.99
/pk of 100, $0.05/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51110.011.0043
- Zoro #
- G2731197
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Temp. Range (F)
- Not Available
- Head Angle (Deg.)
- 82
- Thread Fit
- 2A
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6.3
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #4-40
- Fastener Length
- 7/16 in
- Head Dia.
- 0.212 in
- Head Height
- 0.067 in
- Head Width
- 0.212 in
- Screw Size
- #4
- Maximum Head Width
- 7/32 in
- Maximum Head Height
- 7/64 in
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #4-40, Fastener Length 7/16 in, Head Width 0.212 in, Head Height 0.067 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Washer Thickness -, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.