#4-40 x 7/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-fbm-4c-87
Zoro # G216462316
product price:Â $5.15
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.30
Key Features
Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Maximum Head Height
1/16 in
Drive Size
#1
Fastener Length
7/8 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-4c-87
Zoro #
G216462316
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/16 in
Drive Size
#1
Fastener Length
7/8 in
Screw Size
#4-40
Thread Size
#4-40
Maximum Head Width
7/32 in
Overall Length
7/8 in
Details
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Finish
Black Oxide
Type
Machine Screw
Tensile Strength
80,000 psi
Head Type
Flat
Material Grade/Class
18-8
Material
Stainless Steel
Drive
Phillips
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 7/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.