#4-40 x 7/8 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 50 PK
Mfr # ms24693c-9d
Zoro # G416465124
product price:Â $5.79
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.58
Key Features
Phillips Drive
Flat Head
Screw Size
#4-40
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms24693c-9d
Zoro #
G416465124
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#4-40
Fastener Length
7/8 in
Thread Size
#4-40
Overall Length
7/8 in
Details
Type
Machine Screw
Item
Military Standard Phil Flat 100 Degree
Material Grade/Class
18-8
Drive
Phillips
Head Type
Flat
Material
Stainless Steel
System of Measurement
Inch
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 7/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.