Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4-40 x 7/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-4c-87

  • Zoro # G316461387


product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45

Key Features

Phillips Drive
Pan Head
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-4c-87
Zoro #
G316461387
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#4-40
Maximum Head Width
7/32 in
Maximum Head Height
5/64 in
Fastener Length
7/8 in
Screw Size
#4-40
Drive Size
#1
Overall Length
7/8 in

Details

Tensile Strength
80,000 psi
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Head Type
Pan
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
316
Finish
Passivated
Thread Type
Coarse
System of Measurement
Inch
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-40, Fastener Length 7/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.