Zoro Homepage

#4-40 x 7/8 in Phillips Pan Machine Screw, Stainless Steel, 50 PK

  • Mfr # ms51957-20d

  • Zoro # G616465559


product price: $6.69
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.38

Key Features

Phillips Drive
Pan Head
Overall Length
7/8 in
Screw Size
#4-40
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-20d
Zoro #
G616465559
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Screw Size
#4-40
Thread Size
#4-40
Fastener Length
7/8 in

Details

Drive
Phillips
Material Grade/Class
18-8
Head Type
Pan
System of Measurement
Inch
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 7/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.