#4-40 x 7/8 in Slotted Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-srm-4c-87

  • Zoro # G616465351


product price:  $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97

Key Features

Slotted Drive
Round Head
Maximum Head Height
3/32 in
Finish
Passivated
Type
Machine Screw
Maximum Head Width
7/32 in
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-srm-4c-87
Zoro #
G616465351
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Maximum Head Width
7/32 in
Thread Size
#4-40
Fastener Length
7/8 in
Overall Length
7/8 in
Screw Size
#4-40

Details

Drive
Slotted
Finish
Passivated
Type
Machine Screw
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Head Type
Round
Thread Type
Coarse
Material Grade/Class
18-8
Item
Machine Screw
System of Measurement
Inch
Material
Stainless Steel

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 7/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products