Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4-40 x 9/16 in Phillips Pan Machine Screw, Stainless Steel, 100 PK

  • Mfr # ms51957-120d

  • Zoro # G916465679


product price: $11.69
/pk 100, $0.12/ea

Key Features

Phillips Drive
Pan Head
Type
Machine Screw
System of Measurement
Inch
Overall Length
9/16 in
Material Grade/Class
18-8
Screw Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-120d
Zoro #
G916465679
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9/16 in
Fastener Length
9/16 in
Screw Size
#4-40
Thread Size
#4-40

Details

Type
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Item
Machine Screw
Drive
Phillips
Material
Stainless Steel
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #4-40, Fastener Length 9/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products