4-40X3/4 COARSE SOCKT SET SCR CONE BLACK OX & OIL, PK5000
- Mfr # 0412SSNI
- Zoro # G4837233
product price:Â
$
1,143.99
/pk of 5000, $0.23/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
#4-40
Point Type
Cone
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0412SSNI
- Zoro #
- G4837233
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive Type
- Torx
- Point Type
- Cone
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Fastener Thread Type
- Coarse
- Fastener Industry Standards
- ASME B18.3
- Rockwell Hardness
- C45 to 53
Dimensions
- Thread Size
- #4-40
- Overall Length
- 3/4 in
Description
Socket Set Screws, 4-40X3/4 COAR,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.