Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Nylon 3/16 in OD, 1000 PK

  • Mfr # 101004RFN

  • Zoro # G4880119


product price: $721.99
/pk 1000, $0.72/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Standoff Gender
Female
Standoff Material
Nylon
Outside Diameter
3/16 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101004RFN
Zoro #
G4880119
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Body Length
5/8 in
Outside Diameter
3/16 in
Outside Dia.
3/16"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Shape
Round
System of Measurement
Inch

Description

4-40X5/8 Three Sixteenths Round Standoff Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.