Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-40X7/16 KNURLED THUMB SCREW STAINLESS STEEL, PK100

  • Mfr # 0407TK188

  • Zoro # G4858279


product price: $78.99
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
#4-40
Nut Style
Thumb
Basic Material
Steel
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0407TK188
Zoro #
G4858279
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
#4-40

Details

Item
Thumb Nuts, 4-40X7/16 KNURLED THU,PK100
System of Measurement
Inch
Nut Style
Thumb
Basic Material
Steel
Material Grade
18-8
Fastener Finish
Passivated

Description

4-40X7/16 Knurled Thumb Screw Full Thread 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.