This item is Discontinued.

Zoro Select Scratch Brush, 4 41/64 in L Handle, 4 41/64 in L Brush, Black, Wood, 4 41/64 in L Overall 19N784

Scratch Brush, 4 41/64 in L Handle, 4 41/64 in L Brush, Black, Wood, 4 41/64 in L Overall (Discontinued)

  • Mfr # 19N784
  • Zoro # G4592506
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19N784
Zoro #
G4592506
UPC #
190735397510
Country of Origin
India

Dimensions

Brush Length
4 41/64 in
Handle Length
4 41/64 in
Overall Length
4 41/64 in
Head Length
4 5/8 in

Details

Item
Scratch Brush
Brush Type
Wire Scratch Brush
Bristle Color
Black
Bristle Material
Carbon Steel
Handle Material
Wood
Brush Handle Style
Block
Color Coding System
No
Handle Type
Block
Number of Rows
3
Features
4-41/64 in Overall Length
Grip Material
Wood
Handle Style
Block
Number of Rows/Columns
3 (Rows)

Description

Scratch Brush, Handle Style Block, Bristle Material Carbon Steel, Handle Material Wood, Brush Length 4 5/8 in, Handle Length 4 5/8 in, Bristle Color Black, Overall Length 4 5/8 in, Brush Type Wire Scratch Brush, Head Length 4 5/8 in, Grip Material Wood, FDA Compliant No, Color Coding System No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.