#4-48 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-PFM-4F-100

  • Zoro # G116461280


product price: $5.99
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.98

Key Features

Flat Head
Phillips Drive
Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
80,000 psi
Maximum Head Height
1/16 in
Screw Size
#4-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFM-4F-100
Zoro #
G116461280
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Screw Size
#4-48
Thread Size
#4-48
Drive Size
#1
Maximum Head Width
7/32 in
Fastener Length
1 in
Overall Length
1 in

Details

Head Type
Flat
Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Type
Fine
Thread Style
Fully Threaded
System of Measurement
Inch
Drive
Phillips
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-48, Fastener Length 1 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.