Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4-48 x 1 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-4f-100

  • Zoro # G216462743


product price: $5.99
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.98

Key Features

Pan Head
Phillips Drive
Material Grade/Class
18-8
Screw Size
#4-48
Drive Size
#1
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-4f-100
Zoro #
G216462743
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4-48
Drive Size
#1
Thread Size
#4-48
Maximum Head Height
5/64 in
Overall Length
1 in
Fastener Length
1 in
Maximum Head Width
7/32 in

Details

Material Grade/Class
18-8
Item
Machine Screw
Head Type
Pan
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Drive
Phillips
Thread Type
Fine
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-48, Fastener Length 1 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.