#4-48 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-PFM-4F-50
Zoro # G816461313
product price: $4.49
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.47
Key Features
Flat Head
Phillips Drive
Screw Size
#4-48
Material Grade/Class
18-8
Thread Style
Fully Threaded
Drive Size
#1
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-PFM-4F-50
Zoro #
G816461313
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4-48
Drive Size
#1
Thread Size
#4-48
Maximum Head Height
1/16 in
Maximum Head Width
7/32 in
Overall Length
1/2 in
Fastener Length
1/2 in
Details
Material Grade/Class
18-8
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Fine
Finish
Passivated
Head Type
Flat
Material
Stainless Steel
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-48, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.