Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4-48 x 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-4f-25

  • Zoro # G916462852


product price: $5.89
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.78

Key Features

Phillips Drive
Pan Head
Overall Length
1/4 in
Dimensional Standards
ASME B18.6.3
Maximum Head Width
7/32 in
Thread Type
Fine
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-4f-25
Zoro #
G916462852
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Maximum Head Width
7/32 in
Drive Size
#1
Fastener Length
1/4 in
Thread Size
#4-48
Maximum Head Height
5/64 in
Screw Size
#4-48

Details

Drive
Phillips
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Item
Machine Screw
Finish
Passivated
Head Type
Pan
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
70,000 psi
System of Measurement
Inch
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-48, Fastener Length 1/4 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products