#4-48 x 1/4 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-4f-25

  • Zoro # G116462942


product price: $5.89
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.78

Key Features

Round Head
Phillips Drive
Maximum Head Height
3/32 in
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Maximum Head Width
7/32 in
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-4f-25
Zoro #
G116462942
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Maximum Head Width
7/32 in
Fastener Length
1/4 in
Screw Size
#4-48
Thread Size
#4-48
Drive Size
#1
Overall Length
1/4 in

Details

Head Type
Round
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Type
Machine Screw
Item
Machine Screw
Drive
Phillips
Thread Type
Fine
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-48, Fastener Length 1/4 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.