#4-48 x 1/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-slm-4f-25
Zoro # G016463513
product price:Â $3.99
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.97
Key Features
Fillister Head
Slotted Drive
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Screw Size
#4-48
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-slm-4f-25
Zoro #
G016463513
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4-48
Maximum Head Height
7/64 in
Fastener Length
1/4 in
Maximum Head Width
3/16 in
Thread Size
#4-48
Overall Length
1/4 in
Details
Material Grade/Class
18-8
Head Type
Fillister
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw
Drive
Slotted
Finish
Passivated
Thread Type
Fine
Type
Machine Screw
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-48, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.