#4-48 x 3/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfu-4f-18
Zoro # G616462503
product price: $6.19
/pk 100, $0.06/eaSold in multiples of 2 for $12.38
Key Features
Phillips Drive
Flat Head
Screw Size
#4-48
Type
Machine Screw
Maximum Head Height
3/64 in
Maximum Head Width
7/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-4f-18
Zoro #
G616462503
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4-48
Maximum Head Height
3/64 in
Maximum Head Width
7/32 in
Fastener Length
3/16 in
Overall Length
3/16 in
Thread Size
#4-48
Drive Size
#1
Details
Type
Machine Screw
Drive
Phillips
System of Measurement
Inch
Head Type
Flat
Material
Stainless Steel
Item
Machine Screw
Finish
Passivated
Thread Type
Fine
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-48, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.