#4-48 x 3/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-PFM-4F-37

  • Zoro # G116461303


product price: $8.39
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.78

Key Features

Phillips Drive
Flat Head
Tensile Strength
80,000 psi
Finish
Passivated
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Maximum Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFM-4F-37
Zoro #
G116461303
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Maximum Head Width
7/32 in
Screw Size
#4-48
Thread Size
#4-48
Overall Length
3/8 in
Fastener Length
3/8 in
Drive Size
#1

Details

Tensile Strength
80,000 psi
Finish
Passivated
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Head Type
Flat
Material
Stainless Steel
System of Measurement
Inch
Thread Type
Fine
Item
Machine Screw
Type
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #4-48, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.