Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5

  • Mfr # AVE79884

  • Zoro # G5831095


product price: $23.95
/ea

Key Features

Binder Sheet Capacity
780
Binder Ring Size
4 in
Sheet Size
8-1/2" x 11"
Number of Rings
3
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE79884
Zoro #
G5831095
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
4 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
4"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
For Document Width
8 1/2 in
For Document Length
11 in

Details

Item
Ring Binder
Binder Sheet Capacity
780
Color
Blue
Number of Rings
3
Material
Polypropylene
Binder Features
Locking Rings—Keep pages secure.
Ring Type
D-Ring
Number of Pockets
4
Binder Type
Ring
Color Family - Binders
Blue
Sheet Capacity
780
Features - Binders
Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings
Binders -Item
3-Ring Binder
Includes
Pockets
Basic Material - Binders
Plastic
Cover Type
Clear Sleeve
Sheet Capacity - Binders
780
Specific Material
Polypropylene
Ring Style
One Touch EZD Ring
Ring Mounting
Back
Inside Pocket Description
Two Front; Two Back
Binder Style
Non-View
Weight
1.56 lbs

Description

Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 780, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Blue, Number of Rings 3, Includes Pockets, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.