Zoro Homepage

4" D-Ring Binder, Heavy Duty, Red, 11 x 8.5

  • Mfr # AVE79584

  • Zoro # G5544357


product price: $23.95
/ea

Key Features

Binder Sheet Capacity
780
Binder Ring Size
4 in
Sheet Size
8-1/2" x 11"
Number of Rings
3
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE79584
Zoro #
G5544357
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
4 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
4"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
For Document Width
8 1/2 in
For Document Length
11 in

Details

Item
Ring Binder
Binder Sheet Capacity
780
Color
Red
Number of Rings
3
Material
Polypropylene
Binder Features
Locking Rings—Keep pages secure.
Ring Type
D-Ring
Number of Pockets
4
Binder Type
Ring
Binders -Item
3-Ring Binder
Features - Binders
Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings
Sheet Capacity - Binders
780
Cover Type
Clear Sleeve
Includes
Pockets
Basic Material - Binders
Plastic
Color Family - Binders
Red
Sheet Capacity
780
Specific Material
Polypropylene
Ring Mounting
Back
Ring Style
One Touch EZD Ring
Binder Style
Non-View
Inside Pocket Description
Two Front; Two Back
Weight
1.59 lbs

Description

Heavy-duty binders for extended use. Tear-resistant DuraHinge® design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deep texture film offers a smoother finish and features a linen pattern for a high-quality look and feel. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. One Touch slant rings open with ease, keep pages secure and have a higher page capacity compared to the same size round rings. Pages lie flat with back-mounted rings for a clean spine. Binders are made out of heavy-duty, non-stick poly material and won't lift ink or toner off printed pages.
  • Heavy-duty binders for extended use.
  • Tear-resistant DuraHinge® design is stronger and lasts longer.
  • DuraEdge feature makes the sides and top more pliable to resist splitting.
  • Deep texture film offers a smoother finish and features a linen pattern for a high-quality look and feel.
  • Four clear interior pockets offer extra storage.
  • Wider front and back panels fully cover standard dividers and sheet protectors.
  • One Touch slant rings open with ease, keep pages secure and have a higher page capacity compared to the same size round rings.
  • Pages lie flat with back-mounted rings for a clean spine.
  • Binders are made out of heavy-duty, non-stick poly material and won't lift ink or toner off printed pages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.