Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-17057H-PU
Zoro #
G8996671
UPC #
820602430162
Country of Origin
United States
Dimensions
File Size
Letter
Overall Depth
26 1/2 in
Overall Height
52 in
Overall Width
15 in
Details
Color
Putty
Material
Steel
Number of Drawers
4
Type
Vertical
Finish
Powder Coated
Number of Drawers or Bins
4
File Cabinet Type
Vertical
Item
File Cabinet
Standards
Green Guard Certified
Lock Included
Yes
Assembled/Unassembled
Assembled
Includes
Spring loaded follower block and label holder
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Description
File Cabinet, Color Putty, Finish Powder Coated, Material Steel, Number of Drawers 4, Overall Depth 26 1/2 in, Overall Height 52 in, Overall Width 15 in, Standards Green Guard Certified, Includes Spring loaded follower block and label holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.