Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" ID x 100 ft Rubber Water Discharge Hose 200 PSI YL

  • Mfr # RCY400-100-G

  • Zoro # G1600737


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC/Nitrile
Inside Dia.
4"
Outside Dia.
4.27"
Max. Pressure
200 psi
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCY400-100-G
Zoro #
G1600737
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
4"
Outside Dia.
4.27"
Length
100 ft.
Hose Inside Dia.
4 in
Hose Length
100 ft

Details

Item
Water Discharge Hose
Tube Material
PVC/Nitrile
Max. Pressure
200 psi
Color
Yellow
Reinforcement
High Tensile Strength Polyester
Max. Temp.
176 Degrees F
Vacuum Rating
Not Rated
Water Hose Type
Water Discharge Hose
Hose Configuration
Bulk Hose
Hose Cover Material
Nitrile
Hose Color
Yellow
Temp. Range
-5 Degrees to 175 Degrees F
Hose Tube Material
Nitrile
Max. Working Pressure @ 70 F
200 psi
For Media Type
Water
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water
Minimum Operating Temperature
-5 Degrees F
Maximum Operating Temperature
175 Degrees F

Description

Water Discharge Hose, Hose Inside Dia. 4 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 200 psi, Temp. Range -5 Degrees to 175 Degrees F, Hose Configuration Bulk Hose, Vacuum Rating Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.