4 in x 4 in x 30 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11R271
Zoro # G3057175
product price: $1.45
/eaSold in multiples of 25 for $36.25
Key Features
Inside Length
4 in
Inside Height
30 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11R271
Zoro #
G3057175
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
4 in
Inside Width
4 in
Inside Height
30 in
Wall Thickness
1/8 in
Outside Length
4 3/8 in
Outside Width
4 3/8 in
Outside Height
30 5/8 in
Inside LxWxH
4x4x30
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Mail
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 4 in, Inside Width 4 in, Inside Height 30 in, 4x4x30 in Inside LxWxH, 32 ECT, RSC, Outside Length 4 in, Outside Width 4 in, Outside Height 30 in, 4 3/8x4 3/8x30 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.