Zoro Homepage

4" Mini Paint Roller Cover, 1/2" Nap, Acrylic

  • Mfr # 403T12

  • Zoro # G3374338


product price: $0.58
/pk 2, $0.29/ea

Key Features

Length
4"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
Oil Based, Water Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403T12
Zoro #
G3374338
UPC #
190735940563
Country of Origin
China

Dimensions

Length
4"
Roller Length
4"
Overall Length
4 in
Nap Size
1/2 in
Core Diameter
1/4 in

Details

Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
Oil Based, Water Based
For Use With
Roller Frame
Features
Durable Polypropylene Core
Style
Roller
Washable
Yes
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Surface Material
Drywall
Cover Type
Mini
Compatible Roller Frame Style
Wire

Description

Mini Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1/4 in, Cover Material Acrylic, Core Material Polypropylene, For Use With Roller Frame, Washable Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.