4" Mini Paint Roller Cover, 1/2" Nap, Acrylic
Mfr # 415M69
Zoro # G6593927
product price: $0.37
/pk 2, $0.19/eaKey Features
Length
4"
Nap
1/2"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415M69
Zoro #
G6593927
UPC #
-
Country of Origin
China
Dimensions
Length
4"
Roller Length
4"
Overall Length
4 in
Nap Size
1/2 in
Core Diameter
1/4 in
Details
Item
Mini Paint Roller Cover
Nap
1/2"
Cover Material
Acrylic
Core Material
Polypropylene
Surfaces
Medium, Semi-Rough, Semi-Smooth
Paint Type
All Paints
For Use With
All Paints
Surface Texture
Medium, Semi-Rough, Semi-Smooth
Cover Type
Mini
Washable
Yes
Compatible Roller Frame Style
Wire
Surface Material
Drywall
Description
Mini Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1/4 in, Cover Material Acrylic, Core Material Polypropylene, Washable Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.